Beli Mikrometer Luar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Mikrometer Luar DigitalDeskripsi:Mikrometer Luar Digital - Resolusi 0,001 mm/0,00005 Inci (resolusi 3101-275A dan 3101 -300A adalah 0,001mm/0,0001 Inci)- IP65 tahan air/debu- Tombol: on/off, set, mm/inci, ABS/INC, output data- Output data- Baterai LR44, mati otomatis- Carbide measuring surface- Dilengkapi dengan spherical anvil- Sudah termasuk pengaturan standar (kecuali 0-25mm/0 -1 inci)- Aksesori opsional: kabel output data (kode 7306-30, 7302-SPC2, 7305-SPC3)- Skala thimble 0,01 mm (opsi: 0,0001 inci)- Hasil pengukuran dalam skala metrik dan inci- Sesuai dengan standar DIN863- Sudah termasuk kabel output data
- Niigata Seiki (SK) Mikrometer Digital S-Line (Mikrometer Luar Digital)Deskripsi:For measuring outside dimensionsatribut:
- Minimum Reading (mm): 0.001
- Power Supply: CR2032 (attached for test)
- Type: Digital
- Niigata Seiki (SK) Mikrometer Digital Tipe S-Line (Mikrometer Luar Digital Seri S)Deskripsi:For measuring outside dimensionsatribut:
- Maximum Permissible Error (µm): 3
- Power Supply: CR2032 (attached for test)
- Minimum Reading (mm): 0.001
- Type: Digital
- Measuring Range (mm) : 0-30
- Insize Outside Micrometer Metric (Alat Ukur Mikrometer Luar)Deskripsi:- Graduation 0.01 mm/0.0001 Inch- Carbide measuring faces- Meet DIN863- Supplied with setting standard ( expect 0-25mm/0-1 Inch)
- Insize Outside Micrometer 3206 Series (Alat Ukur Mikrometer Luar)atribut:
- Includes: Setting Standards
- Range (mm): 150 to 300
- Resolution (mm): 0.01
- Spindle Material: Steel
- Anvil Material: Carbide
- Mechanical Display Type: Vernier
- Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air)atribut:
- Quantization Error: Not including +/- 1 count
- Power Supply: One button type silver oxide battery SR44 (No.938882) is included as standard
- Degree of Protection: IP65 (IEC60529)
- Output Function: With measurement data output function
- Constant Pressure Device: Ratchet thimble
- Measuring Force (N): 7 to 12 (when using ratchet ratchet)
- Battery Life: About 2.4 years in normal use
- Flatness (µm): 0.3
- Instrument Error (µm): +/- 1
- Minimum display amount (mm): 0.001
- Parallelism (µm): 1
- Position Detection Method: Electromagnetic induction type rotary encoder
- Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air)atribut:
- Mitutoyo Part Number: MDC-25MXT
- KRISBOW Mikrometer Digitalatribut:
- Dimensions (mm): 145x60x30
- Material: Steel
- Accuracy (mm): ± 0.002
- Range (mm): 0-25
- Resolution (mm): 0.001
- STARRETT Mikrometer Dalam Digital 2 Titik (Mikrometer Dalam Digital 2 Titik)atribut:
- Item: Digital 2-Point Inside Micrometer
- Resolution: 0.00005inch, 0.001mm
- IP Rating: IP65
- SPC Output: Yes
- Data Output Type: Cable, Wireless with Transmitter
- Case Included: Yes
- Case Type: Wood Case
- Contact Point Material: Carbide
- Coolant Resistant: Yes
- Display Type: LCD
- Functions: Inch/mm Conversion, Reducing The Need to Exchange Anvils
- Includes: Adjusting Wrench, Contacts, Instructions, Setting Ring, Spare Battery
- Includes Battery: Yes
- Inside Micrometer Type: 2-Point Inside Micrometer
- Number of micrometers: 1
- Operation Type: Digital
- Thimble Type: Ratchet Stop
- Insize Inside Micrometer (Alat Ukur Mikrometer Dalam)Deskripsi:These digital 3-point micrometers are IP-rated for use on shop floors where dust, debris, water, coolant, and other fluids are present and may pose a contamination risk. Select micrometers have SPC output capability.
- STARRETT Electronic Digital Micrometer Depth Gage (Alat Ukur Mikrometer Kedalaman)atribut:
- Item: Electronic Digital Micrometer Depth Gage
- Long Form Calibration Certificate: No
- Number of Gauges: 1
- monotaro Outside MicrometerDeskripsi:- Sebuah mikrometer standar. - Sudah termasuk frame, cat, dan pressure constant device.- Measurement surface dilengkapi dengan carbide tip.- Untuk mengukur diameter luar.atribut:
- Dimensions a (mm): 10
- Minimum Displayed Amount (mm): 0.01
- Dimensions b (mm): 3
- Flatness (µm): 0.6
- Instrument Error (µm): ± 5
- Parallelism (µm): 3
- Mitutoyo Outside Micrometer DigitDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- Mitutoyo Digital Point Micrometer MetricDeskripsi:The Mitutoyo Digimatic pointed digital micrometer features 15-degree pointed anvil and spline to measure small grooves on parts or workpieces along with keyways and web thicknesses on drills with superior accuracy. The pointed anvil and spindle contacts are ideal at measuring small, hard-to-reach areas which a normal or reduce-diameter spindle and anvil are unable to access. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on an easy-to-read LCD readout.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Graduation (mm): 0.01
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 2.4 years under normal use
- Display: LCD
- IP Rating: IP65
- Optional Accessories: 05CZA662, 05CZA663
- Ratchet/Thimble: Rachet Stop
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Digital Tubular Inside Micrometer with Extension Rod MetricDeskripsi:The Mitutoyo Digimatic digital tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Measurements are displayed with a resolution to 0.001mm / .0001″ on an easy-to-read LCD readout. The extension rods have knurled collars for easy, secure installation and removal.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Spindle Feed Error (µm): 3
- Travel of Micrometer Head: (mm): 25
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 8 months under normal use
- Display: LCD
- IP Rating: IP65
- Measuring Faces: Carbide tipped
- SPC Output: Yes
- Technology: Digimatic
- Type: Extension rod
- Oxford Precision External Micrometeratribut:
- Type: External Micrometer
- Material: Steel
- Standards Met: BS 870
- Niigata Seiki (SK) Outside Micrometer Analogatribut:
- Minimum Display (mm): 0.01
- Maximum Error (µm): 4
- SATA Outside MicrometerDeskripsi:- Hardened measuring surfaces made of hard metal- Clearly audible ratchet operation for reassurance that measurement is being performed at constant force
Daftar Harga Mikrometer Luar Terbaru November 2026
| Insize Mikrometer Luar Digital | Rp3.899.900 |
| Mitutoyo Mikrometer Digital | Rp2.699.900 |
| Niigata Seiki (SK) Mikrometer Digital S-Line (Mikrometer Luar Digital) | Rp19.999.900 |
| Niigata Seiki (SK) Mikrometer Digital Tipe S-Line (Mikrometer Luar Digital Seri S) | Rp12.999.900 |
| Insize Outside Micrometer Metric (Alat Ukur Mikrometer Luar) | Rp699.900 |
| Insize Outside Micrometer 3206 Series (Alat Ukur Mikrometer Luar) | Rp6.099.900 |
| Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air) | Rp3.899.900 |
| Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air) | Rp2.899.900 |
| KRISBOW Mikrometer Digital | Rp1.499.900 |
| STARRETT Mikrometer Dalam Digital 2 Titik (Mikrometer Dalam Digital 2 Titik) | Rp92.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)





















































































































































%20Mikrometer%20Digital%20S-Line%20(Mikrometer%20Luar%20Digital)/jkP103652704-1.jpg)
%20Mikrometer%20Digital%20Tipe%20S-Line%20(Mikrometer%20Luar%20Digital%20Seri%20S)/jtP103652713-1.jpg)
/pyP102120934-2.jpg)
/qyP105916970-1.jpg)
/q0P103934936-1.jpg)
/mzP104712827-1.jpg)

%20Analog%20Tipe%20Hall/STARRETT%20Mikrometer%20Dalam%20Digital%202%20Titik%20(Mikrometer%20Dalam%20Digital%202%20Titik)/iwP106096680-1.jpg)
/r0P102120972-3.jpg)
/dwP106097500-1.jpg)






%20Outside%20Micrometer%20Analog/P101502311-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)